BALDOR-RELIANCE
L3708T GENERAL PURPOSE MOTOR ; 5HP 1750RPM 1PH 60HZ 213T 3726LC TEFC F1
AC Motor; General Purpose; 5HP; 213T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.02" Overall Length; 84% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3708TM GENERAL PURPOSE MOTOR ; 5HP 1725RPM 1PH 60HZ 213T 3744LC TEFC F1
AC Motor; General Purpose; 5HP; 213T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.02" Overall Length; 82% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3709T GENERAL PURPOSE MOTOR ; 7.5HP 3450RPM 1PH 60HZ 213T 3735LC TEFC
AC Motor; General Purpose; 7-1/2HP; 213T Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 17.89" Overall Length; 83% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
FDL3733TM FRAME DUTY AC MOTOR ; 7.5HP 1730RPM 1PH 60HZ 213T 3740LC TEFC
AC Motor; Farm Duty; 7-1/2HP; 213T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.02" Overall Length; 84% Efficiency Full Load
Part #
BDI #