Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
255 Items found
CategoriesAC MotorEnclosureTEFCVoltage460
NIDEC CORPORATION
8P10P2C THREE PHASE AC MOTOR ; 3HP 460V 60HZ 1800RPM TEFC 215T 4 POLE
AC Motor; General Purpose; 10HP; 215T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.06" Overall Length; 91.7% Efficiency Full Load
Part #
INVENTORY
Available to order
NIDEC CORPORATION
C25P2C AC MOTOR ; CLASS F 25HP 3PH 29.6A 60HZ 460VAC TEFC
AC Motor; General Purpose; 25HP; 284T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 26.13" Overall Length; 93% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
LM13583 ; POR 250 HP 1800 460V
AC Motor; Inverter; 250HP; 447TC Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 3-3/8" Shaft Diameter; 11" Base to Center of Shaft; 46.57" Overall Length; 95% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
NIDEC CORPORATION
U5R9C AC MOTOR ; 5/2-1/2HP 3PH 460V 1800/900RPM 184TC
AC Motor; Multi Speed; 2-1/2 | 5HP; 215T Frame Size; 1800/900 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Removable Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.1" Overall Length; 82.5% Efficiency Full Load
Part #
INVENTORY
Available to order
NIDEC CORPORATION
A20P1C DUTY MOTOR
AC Motor; Multi Phase; 20HP; 286U Frame Size; 3600 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 7" Base to Center of Shaft; 27-1/4" Overall Length; 91% Efficiency Full Load
Part #
INVENTORY
Available to order