MARATHON MOTORS
C855 ; 5KC49SN2156X GP AC MOTOR ; 1.5HP 3450RPM TEFC 56C 1/60/115/230V
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12.93" Overall Length; 74% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CJL3513A PUMP AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3528L N
AC Motor; General Purpose; 1-1/2HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.72" Overall Length; 70% Efficiency Full Load
Part #
BDI #
LEESON
11330100 ; POR 1.5HP 1725 115/230 TEFC 56
AC Motor; Farm Duty; 1-1/2HP; 56YZ Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Face; No Base; 5/8" Shaft Diameter; 13.62" Overall Length; 81% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
VL3513 GENERAL PURPOSE AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56C 3524L TEFC F1
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13-1/4" Overall Length; 70% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3514M GENERAL PURPOSE AC MOTOR ; 1-1/2HP 1800 RPM 1PH 56/56H TEFC
AC Motor; General Purpose; 1-1/2HP; 56 | 56H Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.81" Overall Length; 75.5% Efficiency Full Load
Part #
BDI #