MARATHON MOTORS
F131 ; 056C17F5358 FARM DUTY AC MOTOR ; 1/3HP 1725RPM TEFC 56C 1/60/115/208-230V
AC Motor; 0.33HP; 56C Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.56" Overall Length; 55% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
G572 ; 056C17F5322 GP AC MOTOR ; 3/4HP 1725RPM TEFC 56C 1/60/115/208-230V
AC Motor; 3/4HP; 56C Frame Size; 1725/1425 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 70.5% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
T010 ; 056C17F5351 POWER TOOL MOTOR ; 1/2HP 1725RPM TEFC 56 1/60/115/208-230V
AC Motor; 1/2HP; 56 Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 66% Efficiency Full Load
Part #
BDI #
LEESON
121622.00 ; 1/2HP 1740RPM 145 TEFC /V 1PH
AC Motor; Pressure Washer; 1-1/2HP; 145TC Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.87" Overall Length; 80% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
G577 ; 056C11F5302 GP AC MOTOR ; 1/4HP 1140RPM TEFC 56C 1/60/115/208-230V
AC Motor; 1/4HP; 56C Frame Size; 1140 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 6.56" Overall Length; 47.5% Efficiency Full Load
Part #
BDI #