LEESON
C248 AC MOTOR ; 1.5HP 1725RPM DP 56Y 1/60/230/115V
AC Motor; General Purpose; 1/6HP; 56 Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.43" Overall Length; 38% Efficiency Full Load
Part #
BDI #
LEESON
15026322 ; POR 20HP 900 230/460 TEFC 324T
AC Motor; General Purpose; 20HP; 324T Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center of Shaft; 29.53" Overall Length; 91% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
M3560 GENERAL PURPOSE AC MOTOR ; 1/2HP 56 AND 56H FRM 900RPM
AC Motor; General Purpose; 1/2HP; 56 | 56H Frame Size; 900 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.93" Overall Length; 66% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
M3532 GENERAL PURPOSE AC MOTOR ; .25HP 860RPM 230/460 3PH 60HZ 56 TEFC
AC Motor; General Purpose; 1/4HP; 56 Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.23" Overall Length; 55% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
M3536 GENERAL PURPOSE AC MOTOR ; 1/3HP 900 RPM 3PH 56 TEFC
AC Motor; General Purpose; 1/3HP; 56 Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.23" Overall Length; 62% Efficiency Full Load
Part #
BDI #