MARATHON MOTORS
C271 ; 5KCR48WN6066 GP AC MOTOR ; 3/4HP 1140RPM TEFC 56 1/60/115/230V
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.82" Overall Length; 66% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3607 GENERAL PURPOSE MOTOR ; 1HP 1140RPM 1PH 60HZ 184 3634L TEFC F1
AC Motor; General Purpose; 1HP; 184 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.69" Overall Length; 67% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3613T GENERAL PURPOSE MOTOR ; 1.5HP 1140RPM 1PH 60HZ 184T 3634LC TEFC
AC Motor; General Purpose; 1-1/2HP; 184T Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.56" Overall Length; 73% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3508 GENERAL PURPOSE AC MOTOR ; .75HP 1140RPM 1PH
AC Motor; General Purpose; 3/4HP; 56H Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.93" Overall Length; 68% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3404 GENERAL PURPOSE MOTOR ; .25HP 1140RPM 1PH 60HZ 48 3421L TEFC F1
AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.35" Overall Length; 48% Efficiency Full Load
Part #
BDI #