LEESON
120375.00 AGRICULTURAL MOTOR ; 2HP 3450RPM 145TZ TENV 230V
AC Motor; Single Phase; 2HP; 145TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.84" Overall Length; 74% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
UCL3145 AC MOTOR ; 3-4.5HP 3450RPM 1PH 60HZ 145TZ 3540LC
AC Motor; Farm Duty; 3 | 4-1/2HP; 145TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.62" Overall Length; 77.8% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
UCME153 AC MOTOR ; 1.5-3HP 3450RPM 3PH 60HZ 143TYZ 3524M TE
AC Motor; Farm Duty; 1-1/2 | 3HP; 145TZ Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.37" Overall Length; 80% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
UCLE3145 AC MOTOR ; 3-4.5HP 3450RPM 1PH 60HZ 3540LC N
AC Motor; Farm Duty; 3 | 4-1/2HP; 145TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.62" Overall Length; 82.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
AFL3524A FRAME DUTY AC MOTOR ; 3HP 3450RPM 1PH 60HZ 145TZ 3535LC TEAO
AC Motor; Farm Duty; 3HP; 145TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.61" Overall Length; 78% Efficiency Full Load
Part #
BDI #