Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesAC MotorFrame Size145TZHorse Power3HPVoltage230
MARATHON MOTORS
Z304 ; 145TBDR5309 CROP DRYER MOTOR ; 3-4-1/2HP 3450RPM DP 145TZ 1/60/230V
AC Motor; 3HP; 145TZ Frame Size; 3510/3450 Sync RPM; 230 Voltage; AC; DPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.6" Overall Length; 81.5% Efficiency Full Load
INVENTORY
Available to order
BALDOR-RELIANCE
AFL3524A FRAME DUTY AC MOTOR ; 3HP 3450RPM 1PH 60HZ 145TZ 3535LC TEAO
AC Motor; Farm Duty; 3HP; 145TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.61" Overall Length; 78% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order