Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesAC MotorFrame Size182THorse Power3HPVoltage115/208-230
WEG
00336OS1B184T-S AC MOTOR ; 3HP 3600RPM 1PH 60HZ 115/208-230V ODP
AC Motor; General Purpose; 3HP; 182T Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.448" Overall Length; 78% Efficiency Full Load
INVENTORY
Available to order
LEESON
LM24715 ; POR 3.0 HP 3600 115/230 TEFC 182T
AC Motor; General Purpose; 3HP; 182T Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.81" Overall Length; 82% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order