LEESON
LM24796 ; POR 2.0 HP 1800 115/230 TEFC 182T
AC Motor; Farm Duty; 2HP; 182T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.36" Overall Length
Part #
BDI #
LEESON
LM24239 ; POR 5.0 HP 3600 230/460 DP 182T
AC Motor; General Purpose; 5HP; 182T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 13.72" Overall Length; 86.6% Efficiency Full Load
Part #
BDI #
LEESON
LM25384 ; POR 3.0 HP 1800 230/460 EPFC 182T
AC Motor; General Purpose; 3HP; 182T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC | XP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.44" Overall Length; 87.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3605T-50 GENERAL PURPOSE AC MOTOR ; 2HP 1425RPM 1PH 50HZ 182T 3634LC TEFC F1
AC Motor; General Purpose; 2HP; 182T Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.56" Overall Length; 81% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3606T GENERAL PURPOSE MOTOR ; 3HP 3450RPM 1PH 60HZ 182T 3634L TEFC F1
AC Motor; General Purpose; 3HP; 182T Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.56" Overall Length; 76% Efficiency Full Load
Part #
BDI #