BALDOR-RELIANCE
L3605 GENERAL PURPOSE MOTOR ; 2HP 1725RPM 1PH 60HZ 184 3628L TEFC F1
AC Motor; General Purpose; 2HP; 184 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.69" Overall Length; 75.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
FDL3611M FRAME DUTY AC MOTOR ; 2HP 1725RPM 1PH 60HZ 184 3634L TEFC F1 N
AC Motor; Farm Duty; 2HP; 184 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.68" Overall Length; 75% Efficiency Full Load
Part #
BDI #