BALDOR-RELIANCE
NOT AVAILABLE IN US
AC Motor; General Purpose; 15HP; 254T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; XP Enclosure; NEMA Frame Profile; Three Phase; 50/60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 25-1/2" Overall Length; 92.4% Efficiency Full Load
Part #
BDI #
LEESON
LM24191 ; POR 15 HP 3600 230/460 TEFC 254T
AC Motor; Inverter; 15HP; 254T Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.69" Overall Length; 90.2% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
ECP2276T GENERAL PURPOSE AC MOTOR ; 7-1/2HP 254T FRM 1200RPM 230/460VAC
AC Motor; General Purpose; 7-1/2HP; 254T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 24.56" Overall Length; 91% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
AOM25904T HEATING/COOLING SYS AC MOTOR ; 5HP 870RPM 3PH 60HZ 254T 3936M TEAO F1
AC Motor; Heating/Cooling System; 5HP; 254T Frame Size; 900 Sync RPM; 230/460 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 19.63" Overall Length; 82.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
EM2506T GENERAL PURPOSE AC MOTOR ; 7.5HP 1180 230/460 3PH 60HZ 254T OPSB
AC Motor; General Purpose; 7-1/2HP; 254T Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center of Shaft; 23.19" Overall Length; 91.7% Efficiency Full Load
Part #
BDI #