Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
31 Items found
CategoriesAC MotorFrame Size284TSync RPM1800
NIDEC CORPORATION
C25P2C AC MOTOR ; CLASS F 25HP 3PH 29.6A 60HZ 460VAC TEFC
AC Motor; General Purpose; 25HP; 284T Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 26.13" Overall Length; 93% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
IDXM7058T
AC Motor; Inverter; 25HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 28.61" Overall Length; 93.6% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
LM19061 ; POR 25 HP 1800 575 TEFC 284T
AC Motor; General Purpose; 25HP; 284T Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 28.6" Overall Length; 92.4% Efficiency Full Load
Part #
INVENTORY
Available to order
LEESON
LM17246 ; POR 25HP 1800 575 ODP 284T STEEL
AC Motor; General Purpose; 25HP; 284T Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 91.7% Efficiency Full Load
Part #
INVENTORY
Available to order
BALDOR-RELIANCE
EM2531T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 4050M OPSB F1
AC Motor; General Purpose; 25HP; 284T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 23.81" Overall Length; 94.1% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order