Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11 Items found
CategoriesAC MotorFrame Size48ZVoltage115
MARATHON MOTORS
X911 ; 048S17T365 FARM DUTY AC MOTOR ; 1/3HP 17/11RPM TENV 48Y 1/60/115V
AC Motor; 0.33HP; 48Z Frame Size; 1725/1150 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 6-3/4" Overall Length; 64% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
H165 ; 5KH32JN3128X FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/115V
AC Motor; Single Phase; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.32" Overall Length; 57.4% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
S003 ; 048S17D2089 GP AC MOTOR ; 1/4HP 1800RPM DP 48 1/60/115V
AC Motor; 1/4HP; 48Z Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 1/2" Shaft Diameter; 5-1/2" Overall Length; 52.5% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
HG154 ; 5KH36KN113X FAN/BLOWER MOTOR ; 1/8HP 1140RPM DP 48Z 1/60/115V
AC Motor; Single Phase; 1/8HP; 48Z Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.4" Overall Length; 45% Efficiency Full Load
INVENTORY
Available to order
LEESON
B206 ; 048S17D2107 FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Y 1/60/115V
AC Motor; Single Phase; 1/4HP; 48Z Frame Size; 1800 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.62" Overall Length; 57.5% Efficiency Full Load
INVENTORY
Available to order