LEESON
H142 ; POR 5KH49PN6056
AC Motor; Farm Duty; 1/3HP; 56 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.48" Overall Length; 53% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
S114 ; 056C17D2060 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V
AC Motor; 3/4HP; 56 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 8" Overall Length; 70% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
D111 ; 056C17D2079 GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/230V
AC Motor; 1/2HP; 56 Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6-3/4" Overall Length; 68% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CHC565A HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1075RPM 1PH 60HZ 56 3535C TEAO F1 N
AC Motor; Heating/Cooling System; 1HP; 56 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.92" Overall Length; 62% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
C1483 ; 5KC46LN0254X GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115/230V
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.78" Overall Length; 65.4% Efficiency Full Load
Part #
BDI #