Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
378 Items found
CategoriesAC MotorVoltage115/230
MARATHON MOTORS
C276 ; 5KC49TN0034X GP AC MOTOR ; 1HP 1725RPM 56 TEFC 56 1/60/115/230V
AC Motor; General Purpose; 1HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.96" Overall Length; 72.2% Efficiency Full Load
INVENTORY
Available to order
LEESON
E114214.00 GENERAL PURPOSE MOTOR ; 1-1/2HP 3450RPM 56 115/230V 1PH 60HZ
AC Motor; General Purpose; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.37" Overall Length; 81.5% Efficiency Full Load
INVENTORY
Available to order
BALDOR-RELIANCE
HIC264A ELECTRIC MOTOR ; .33HP 1625RPM 1PH 60HZ 48Z 3414C TEAO F1
AC Motor; General Purpose; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 1/2" Shaft Diameter; 10.14" Overall Length; 64% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
WEG
PCJ110H PUMP MOTOR ; 1HP 3600RPM 1PH 60HZ 115/230V
AC Motor; Pump; 1HP; L56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 14.488" Overall Length; 70% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
WEG
PCQ107H PUMP MOTOR ; 0.75HP 3600RPM 1PH 60HZ 115/230V
AC Motor; Pump; 3/4HP; K48Y Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Square Face; No Base; 5/8" Shaft Diameter; 12.913" Overall Length; 69% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order