LEESON
MK1202 ; POR 2HP 3450 230
AC Motor; Pump; 2HP; 56C Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.71" Overall Length; 79.5% Efficiency Full Load
Part #
BDI #
LEESON
113334.00 ; POR 3H3450R56DP 1PH CT.AUTO40C1.CFCGNR
AC Motor; General Purpose; 3HP; 56C Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.84" Overall Length; 76% Efficiency Full Load
Part #
BDI #
LEESON
11028000 ; POR 3 3450 230/1 DP 56C
AC Motor; Pump; 3HP; 56C Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.55" Overall Length; 82.5% Efficiency Full Load
Part #
BDI #
LEESON
MK1152 AC MOTOR ; 1.5 HP 3450 230 8.8A AMP ODP 56C
AC Motor; Pump; 1-1/2HP; 56C Frame Size; 3600 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 13.71" Overall Length; 78% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
PCL3519M PRESSURE WASHER MOTOR ; 3HP 3450RPM 1PH 60HZ 56C 3532LC TEFC F1
AC Motor; Pressure Washer; 3HP; 56C Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face | Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.12" Overall Length; 85.5% Efficiency Full Load
Part #
BDI #