LEESON
LM26819 ; POR .5 HP 3600 115/208-230 ODP 56J
AC Motor; Pump; 1/2HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft
Part #
BDI #
BALDOR-RELIANCE
CJL3504A PUMP AC MOTOR ; .5HP 1725 115/230 1PH 60HZ 56J TEFC
AC Motor; Pump; 1/2HP; 56J Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.47" Overall Length; 68% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CJM3107 PUMP AC MOTOR ; 1/2HP 3600 RPM 3PH 56J ODP
AC Motor; Pump; 1/2HP; 56J Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.72" Overall Length; 70% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CJM3108 PUMP AC MOTOR ; .5HP 1720RPM 3PH 60HZ 56J 3416M OPEN F1
AC Motor; Pump; 1/2HP; 56J Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.72" Overall Length; 74% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CJL1303A PUMP AC MOTOR ; .5HP 3450RPM 1PH 60HZ 56J 3420L OPEN F1
AC Motor; Pump; 1/2HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.51" Overall Length; 66% Efficiency Full Load
Part #
BDI #