Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
CategoriesAC MotorFrame Size56ZHorse Power1/2HPVoltage115/230
MARATHON MOTORS
S113 ; 056C17D2099 GP AC MOTOR ; 1/2HP 1800RPM DP 56Z 1/60/115/230V
AC Motor; 1/2HP; 56Z Frame Size; 1725 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 60.4% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
4684 ; 5KH36MN3127T FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56Z 1/60/115/230V
AC Motor; Single Phase; 1/2HP; 56Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.8" Overall Length; 57.6% Efficiency Full Load
INVENTORY
Available to order
BALDOR-RELIANCE
CHC3525A HEATING/COOLING SYSTEM AC MOTOR ; .5 AIR OVERHP 1100RPM 1PH 60HZ 56Z 3528C
AC Motor; Heating/Cooling System; 1/2HP; 56Z Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.54" Overall Length; 62% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
CHC3524A 1-PHASE AC MOTOR
AC Motor; Heating/Cooling System; 1/2HP; 56Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.59" Overall Length; 67% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
5KC38NN2520X ; POR 1/2,3450,DP,56Z,1/60/115/230
AC Motor; Pump; 1/2HP; 56Z Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame; No Base; 5/8" Shaft Diameter; 12.59" Overall Length; 65.3% Efficiency Full Load
INVENTORY
Available to order