LEESON
19212400 ; POR 1/.75 3600 575 IP55
AC Motor; General Purpose; 1HP; D80 Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 75.5% Efficiency Full Load
Part #
BDI #
LEESON
192133.00 ; POR 1.5H1.1.KW3450R80.IP55/575V CTNOT4
AC Motor; General Purpose; 1-1/2HP; D80 Frame Size; 3600 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 84% Efficiency Full Load
Part #
BDI #