LEESON
10143500 ; POR .33HP 1725 115/230 48YZ
AC Motor; Farm Duty; 1/3HP; 48YZ Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Face; No Base; 1/2" Shaft Diameter; 10.47" Overall Length; 61% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
HIC264A ELECTRIC MOTOR ; .33HP 1625RPM 1PH 60HZ 48Z 3414C TEAO F1
AC Motor; General Purpose; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Thru Bolt; No Base; 1/2" Shaft Diameter; 10.14" Overall Length; 64% Efficiency Full Load
Part #
BDI #
LEESON
LM24462 ; POR .33 HP 1725 115/230 TEFC 48NZ
AC Motor; Automotive; 1/3HP; 48N Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; N-Face; No Base; 1/2" Shaft Diameter; 11.81" Overall Length; 70% Efficiency Full Load
Part #
BDI #
LEESON
5KC42GN0051Y GENERAL PURPOSE AC MOTOR ; 1/3 1800 TEFC 56 1/60/115/230
AC Motor; Farm Duty; 1/3HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11" Overall Length; 57.2% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CHC244A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1700RPM 1PH 60HZ 48Z 3414C TEAO F1
AC Motor; Heating/Cooling System; 1/3HP; 48Z Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 11.46" Overall Length; 70% Efficiency Full Load
Part #
BDI #