Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
20 Items found
CategoriesAC MotorHorse Power1-1/2HPSync RPM1200
LEESON
11659200 AC MOTOR
AC Motor; General Purpose; 1-1/2HP; 56HCZ Frame Size; 1200 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13-3/4" Overall Length; 77% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
19206200 ; POR 1.5/1.1 1200 230/460
AC Motor; General Purpose; 1-1/2HP; D90L Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 320.04MM Overall Length; 85.5% Efficiency Full Load
Part #
INVENTORY
Available to order
BALDOR-RELIANCE
ZDM3667T VECTOR DUTY AC MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182TC 0630M TEBC
AC Motor; General Purpose; 1-1/2HP; 182TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 21.71" Overall Length; 86.5% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
ECP83667T-4 SEVERE DUTY AC MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182T 0630M TEFC F
AC Motor; General Purpose; 1-1/2HP; L182T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.12" Overall Length; 87.5% Efficiency Full Load
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
L3613T GENERAL PURPOSE MOTOR ; 1.5HP 1140RPM 1PH 60HZ 184T 3634LC TEFC
AC Motor; General Purpose; 1-1/2HP; 184T Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.56" Overall Length; 73% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order