MARATHON MOTORS
K608A ; 056T17W99021 SVRE DUTY AC MOTOR ; 1HP 1800RPM TEFC 56C 3/60/230/460V
AC Motor; 1HP; 56C Frame Size; 1760 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 7" Overall Length; 85.5% Efficiency Full Load
Part #
BDI #
WORLDWIDE ELECTRIC
PEWWE1-18-143TC SEVERE DUTY MOTOR ; 1 HP 1800 RPM 208-230/460 V 143TC
AC Motor; Multi Phase; 1HP; 143TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12-1/2" Overall Length; 85.5% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
SY003 ; 056PNRA10101 PERMANT MAG MOTOR ; 1.0HP 1800RPM TENV S56C 3/230/460 PMACV
AC Motor; 1HP; 56Z Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 90 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 87.5% Efficiency Full Load
Part #
BDI #
LEESON
19205100 ; POR 1/.75 1800 230/460 IP55
AC Motor; General Purpose; 1HP; D80 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 282.194MM Overall Length; 80% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
C320B ; 143TTGN16539 EP MOTOR ; 1HP 1800RPM EPFC 143TC 3/60 230/460V
AC Motor; 1HP; 143TC Frame Size; 1765/1470 Sync RPM; 230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Round Frame Mounted; 7/8" Shaft Diameter; 7-1/2" Overall Length; 85.5% Efficiency Full Load
Part #
BDI #