WORLDWIDE ELECTRIC
PEWWE1-18-143TC SEVERE DUTY MOTOR ; 1 HP 1800 RPM 208-230/460 V 143TC
AC Motor; Multi Phase; 1HP; 143TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12-1/2" Overall Length; 85.5% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
C276 ; 5KC49TN0034X GP AC MOTOR ; 1HP 1725RPM 56 TEFC 56 1/60/115/230V
AC Motor; General Purpose; 1HP; 56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.96" Overall Length; 72.2% Efficiency Full Load
Part #
BDI #
LEESON
LM25097 ; POR 1 HP 1800 575 TEFC 56 3PH 60HZ
AC Motor; General Purpose; 1HP; 56 Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.32" Overall Length; 77% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
VSSEWDM3546-5 ; 1HP 1800RPM 575V 56C SS
AC Motor; Multi Phase; 1HP; 56C Frame Size; 1800 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 12-3/4" Overall Length; 85.5% Efficiency Full Load
Part #
BDI #
LEESON
19205100 ; POR 1/.75 1800 230/460 IP55
AC Motor; General Purpose; 1HP; D80 Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 282.194MM Overall Length; 80% Efficiency Full Load
Part #
BDI #