BALDOR-RELIANCE
CHC565A HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1075RPM 1PH 60HZ 56 3535C TEAO F1 N
AC Motor; Heating/Cooling System; 1HP; 56 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.92" Overall Length; 62% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L3607 GENERAL PURPOSE MOTOR ; 1HP 1140RPM 1PH 60HZ 184 3634L TEFC F1
AC Motor; General Purpose; 1HP; 184 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.69" Overall Length; 67% Efficiency Full Load
Part #
BDI #