LEESON
LM24534 ; POR 2 HP 3450 115/208-230
AC Motor; General Purpose; 2HP; 56H Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.32" Overall Length; 80% Efficiency Full Load
Part #
BDI #
LEESON
LM24747 ; POR 2.0 HP 3600 115/230 TEFC 145T
AC Motor; General Purpose; 2HP; 145T Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.37" Overall Length
Part #
BDI #
BALDOR-RELIANCE
L3515 GENERAL PURPOSE MOTOR ; 2HP 3450RPM 1PH 60HZ 56/56H 3535L TEFC
AC Motor; General Purpose; 2HP; 56H Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.81" Overall Length; 74% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CJM3155 PUMP AC MOTOR ; 2HP 3600RPM 3-PHASE 56J ODP
AC Motor; Pump; 2HP; 56J Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.72" Overall Length; 82.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
PL3515M PRESSURE WASHER MOTOR ; 2HP 3450RPM 1PH 60HZ 56 3524LC TEFC F1
AC Motor; Pressure Washer; 2HP; 56 Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13-1/4" Overall Length; 77% Efficiency Full Load
Part #
BDI #