LEESON
LM24796 ; POR 2.0 HP 1800 115/230 TEFC 182T
AC Motor; Farm Duty; 2HP; 182T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.36" Overall Length
Part #
BDI #
LEESON
LM24800 ; POR 2.0 HP 1800 115/230 TEFC 182TZ
AC Motor; Farm Duty; 2HP; 182TZ Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.81" Overall Length; 70% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L1322TM GENERAL PURPOSE AC MOTOR ; 2HP 1725RPM 1PH 60HZ 145T 3532LC OPEN F1
AC Motor; General Purpose; 2HP; 145T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13" Overall Length; 78.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
EL1405T GENERAL PURPOSE AC MOTOR ; 2HP 1740RPM 1PH 60HZ 182T 3623LC OPSB F1
AC Motor; General Purpose; 2HP; 182T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 15.87" Overall Length; 82.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
FDL3611TM FRAME DUTY AC MOTOR ; 2HP 1725RPM 1PH 60HZ 182T 3634L TEFC F1
AC Motor; Farm Duty; 2HP; 182T Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.55" Overall Length; 75% Efficiency Full Load
Part #
BDI #