LEESON
LM24137 ; POR 2.0 HP 1800 575 TEFC 145TC
AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 84% Efficiency Full Load
Part #
BDI #
LEESON
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V
AC Motor; General Purpose; 2HP; 145T Frame Size; 1800 Sync RPM; 575 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.12" Overall Length; 84% Efficiency Full Load
Part #
BDI #
LEESON
19214300 ; POR 2/1.5 1800 575 IP55
AC Motor; General Purpose; 2HP; D90L Frame Size; 1800 Sync RPM; 575 Voltage; AC; IP55 Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 320.04MM Overall Length; 84% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CEM3587T-5 GENERAL PURPOSE AC MOTOR ; 2HP 1750RPM 3PH 145TC 0527M
AC Motor; General Purpose; 2HP; 145TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.05" Overall Length; 86.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
EM3157T-5 GENERAL PURPOSE AC MOTOR ; 2HP 1750RPM 3PH 60HZ 145T 3524M OPSB F1
AC Motor; General Purpose; 2HP; 145T Frame Size; 1800 Sync RPM; 575 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13" Overall Length; 86.5% Efficiency Full Load
Part #
BDI #