LEESON
LM26820 ; POR 0.75 HP 3600 115/208-230
AC Motor; Pump; 3/4HP; 56J Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft
Part #
BDI #
LEESON
LM24708 ; POR 1 HP 3450 115/208-230
AC Motor; General Purpose; 3/4HP; 56 Frame Size; 3600 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.32" Overall Length; 72% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CJL1306A PUMP AC MOTOR ; .75HP 3450RPM 1PH 60HZ 56J 3424L OPEN F1
AC Motor; Pump; 3/4HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.39" Overall Length; 69% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
M3463 GENERAL PURPOSE AC MOTOR ; .75HP 3450RPM 3PH 60HZ 48 3413M TEFC F1
AC Motor; General Purpose; 3/4HP; 48 Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 74% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
AFL3520A FRAME DUTY AC MOTOR ; 3/4HP 56Z FRM 3600RPM 115/230VAC 60HZ
AC Motor; Farm Duty; 3/4HP; 56Z Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.59" Overall Length; 71% Efficiency Full Load
Part #
BDI #