WEG
03018ET3E286TC-W22 AC MOTOR ; 30HP FR 286T 460V 3PH TEFC 1765 RPM
AC Motor; General Purpose; 30HP; 284/6TC Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.913" Overall Length; 93.6% Efficiency Full Load
Part #
BDI #
LEESON
LM19597 ; POR 30 HP 1800 575 TEFC 286T
AC Motor; General Purpose; 30HP; 286TC Frame Size; 1800 Sync RPM; 575 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face | Foot Mounted; Base; 1.65" Shaft Diameter; 7" Base to Center of Shaft; 27.98" Overall Length; 92.4% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
AEM4104-4 AUTOMOTIVE AC MOTOR ; 30HP 1775RPM 3PH 60HZ 326U 1250M TEFC F1
AC Motor; Automotive; 30HP; 326U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 30.66" Overall Length; 93.6% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
EHM2535T HVAC MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB F1
AC Motor; Heating/Cooling System; 30HP; 286T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 25.06" Overall Length; 94.1% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
EFM4104T GENERAL PURPOSE AC MOTOR ; 30HP 1770RPM 3PH 60HZ 286T 1056M TEFC F2
AC Motor; General Purpose; 30HP; 286T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.76" Overall Length; 94.1% Efficiency Full Load
Part #
BDI #