GENERAL ELECTRIC
5KS326CWL205 EXPLOSION PROOF AC MOTOR ; 50HP 326T 1785RPM 230/460V ENERGY SAVER
AC Motor; Energy Saver Explosion Proof; Low Voltage; 50HP Power; 1800RPM Speed; 326T Frame; 230/460VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.5 Nominal Efficiency; F Insulation Class; NEMA Frame Profile
Part #
BDI #
BALDOR-RELIANCE
HDS100-0619AD4KNS AC SERVO MOTOR ; HIPERFACE ENCODER MULTI-TURN
AC Motor; Permanent Magnet; High Performance; 6NM Torque; 1.9KW Power; 230VAC Voltage; 3 Phase; Regular Inertia; With Seal; Without Brake; Keyway; Absolute Encoder; Multi Turn; Hiperface SKM36; 128 Sine/Cosine Periods Per Revolution; 100MM Flange
Part #
BDI #
BALDOR-RELIANCE
NOT AVAILABLE IN US
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; XPFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.22" Overall Length; 64% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
CEM2511T-G GENERAL PURPOSE AC MOTOR ; 10HP 1180RPM 3PH 60HZ 256TC OPSB F1
AC Motor; General Purpose; 10HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 1180RPM Speed; 256TC Frame; OPSB Enclosure; Foot Mounted; Internal Aegis Bearing Protection Ring
Part #
BDI #
NORD GEAR CORP.
112M/4 TF AC MOTOR ; 5.4HP
AC Motor; 5.4HP Power; 4 Pole; 112 Motor Frame Size; Medium Length; Integral Intermittent Duty; Thermistor
Part #
BDI #