LEESON
LM24779 ; POR 5-7 HP 3600 230 DP 184TZ SPL
AC Motor; Farm Duty; 5 | 7HP; 184TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 14.54" Overall Length
Part #
BDI #
BALDOR-RELIANCE
FDL3731M FRAME DUTY AC MOTOR ; 5HP 1740RPM 1PH 60HZ 215 3730LC TEFC F1
AC Motor; Farm Duty; 5HP; 215 Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 18.64" Overall Length; 84% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
UCLE7510 AC MOTOR ; 7.5-10 AIR OVERHP 3450RPM 1PH 60HZ 182TZ
AC Motor; Farm Duty; 7-1/2 | 10HP; 182TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 16.88" Overall Length; 85.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
M1009T SPEED MOTOR ; 7.5/1.9HP 1730/860RPM 3PH 60HZ 213T 3734
AC Motor; Multi Speed; 1.9 | 7-1/2HP; 215T Frame Size; 1800/900 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 16.32" Overall Length
Part #
BDI #
BALDOR-RELIANCE
JPL1511T CLOSE COUPLED MOTOR ; 10HP 3450RPM 1PH 60HZ 215JP 3740L OPEN
AC Motor; Pump; 10HP; 215JP Frame Size; 3600 Sync RPM; 230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1-1/4" Shaft Diameter; 5-1/4" Base to Center of Shaft; 23.19" Overall Length; 83% Efficiency Full Load
Part #
BDI #