Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
CategoriesAC MotorMounting MethodResilientSync RPM900
LEESON
111919.00 AGRICULTURAL MOTOR ; 1/2HP 825RPM 56H TENV
AC Motor; Multi Speed; 1/2HP; 56HZ Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.6" Overall Length; 57.5% Efficiency Full Load
Part #
INVENTORY
Available to order
MARATHON MOTORS
H296 ; 5KH49SN3046 FAN/BLOWER MOTOR ; 1/4HP 850RPM DP 56 1/60/115V
AC Motor; Single Phase; 1/4HP; 56 Frame Size; 900 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.01" Overall Length; 43.3% Efficiency Full Load
INVENTORY
Available to order
BALDOR-RELIANCE
CHC3526A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 825RPM 1PH 60HZ 56Z 3535C TEAO F1
AC Motor; Heating/Cooling System; 1/2HP; 56Z Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.42" Overall Length; 50% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order