LEESON
110394.00 SPECIAL VOLTAGE MOTOR ; 1/3HP 25KW 1425RPM 56 IP22 1PH
AC Motor; Single Phase; 1/3HP; 56 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.84" Overall Length; 65.3% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
5KC49QN0716 EXPLOSION PROOF MOTOR ; 1/2HP 1500RPM EPFC 56 1/60/110/220-230V
AC Motor; Single Phase; 1/2HP; 56 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 14.44" Overall Length; 70% Efficiency Full Load
Part #
BDI #
LEESON
5KC46JN0330T AC MOTOR ; 1/2HP 1425RPM DP 56 1/50/110/220V
AC Motor; General Purpose; 1/2HP; 56 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.78" Overall Length; 66.1% Efficiency Full Load
Part #
BDI #
MARATHON MOTORS
C431 ; 5KC36LN18 GP AC MOTOR ; 1/4HP 1500RPM DP 48 1/50/110/220V
AC Motor; General Purpose; 1/4HP; 48 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 9.66" Overall Length; 57.5% Efficiency Full Load
Part #
BDI #
BALDOR-RELIANCE
L1209-50 GENERAL PURPOSE AC MOTOR ; .5HP 1425RPM 1PH 50HZ 48 3424L OPEN F1
AC Motor; General Purpose; 1/2HP; 48 Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.63" Overall Length; 62% Efficiency Full Load
Part #
BDI #