NORTON
08834137480 FLAP WHEEL ; 10/PAK 5/8"X5/8"X1/8" COARSE GRIT
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Abrasive Trade Name; 5/8" Nominal Diameter; 5/8" Face Width; 60 Grit; Shank Mounting; 10/Pack Quantity; Coarse Roughness Grade; 37000RPM Maximum Speed; 1/8" Stem Diameter; 0.625" Nominal Thickness; Flap Wheel Type; For Removing Flash, Parting Line and Heavy Scratch Pattern; For Aluminum, Brass, Bronze, Carbon Steel and Stainless Steel Applicable Material
Part #
BDI #
NORTON
08834134015 FLAP WHEEL ; 10/PAK 2-1/2"X1/2"X1/4 - 20" COARSE GRIT
Coated Flap Wheel Abrasive; 1/4" Nominal Arbor Diameter; 1/4"-20 Arbor Thread TPI or Pitch; 2-1/2" Nominal Diameter; 60 Grit; 10/Pack Quantity; 20000RPM Maximum Speed; 1/2" Nominal Thickness
Part #
BDI #
NORTON
66261126275 CLOTH ROLL ; 1"X50 YD. MEDIUM GRIT
Coated Roll Abrasive; Aluminum Oxide Abrasive Material; K225 Abrasive Trade Name; Cloth Body Material; 100 Grit; 50 Yd Nominal Length; 1/Pack Quantity; Roll Type; 1" Nominal Width; For Most Metal Applicable Material; Norton
Part #
BDI #
NORTON
08834131921 FLAP WHEEL ; 10/PAK 3"X1"X1/4" MEDIUM GRIT
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; 2" Nominal Diameter; 120 Grit; 0.65" Nominal Height; 5.1" Nominal Length; Shank Mounting; 10/Pack Quantity; Medium Roughness Grade; 12000RPM Maximum Speed; 5" Nominal Width; For Blending, Applying a Light Scratch Pattern Application
Part #
BDI #
NORTON
61463622195 SNAGGING WHEEL ; 10/PAK 57A24-R 1-3/4"X5/8 - 11"
Resin Bonded Abrasive; Aluminum Oxide Abrasive Material; Gemini Abrasive Trade Name; 5/8" Nominal Arbor Diameter; 5/8"-11 Arbor Thread TPI or Pitch; Resin Body Material; Resin Bond; Gray Color; 1-3/4" Nominal Diameter; 24 Grit; R Hardness Grade; 10/Pack Quantity; 20740RPM Maximum Speed; Cone Style; 3" Nominal Thickness; Type 16 Tool Shape; Abrasive Cone Type; For Iron, Metal and Steel Applicable Material; For Grinding Application; Norton
Part #
BDI #