Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
23 Items found
CategoriesBearingsBrandGENERAL BEARINGSnap RingYes
GENERAL BEARING
GENERAL BEARING SER 208-24
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Snap Ring
INVENTORY
Available to order
GENERAL BEARING
S8606-88-300 RADIAL/DEEP GROOVE BALL BRG ; 1.125"X2.5625"X0.875" W/SNAP RING
Single Row Ball Bearing; 1-1/8" Bore; 2-9/16" Outside Diameter; 3/4" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; Yes Snap Ring; Steel Cage
Part #
BDI #
INVENTORY
Available to order
GENERAL BEARING
GBC.455503 ANGULAR CONTACT BALL BRG ; 17MMX40MMX17.5MM DOUBLE ROW
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
Part #
BDI #
INVENTORY
Available to order
GENERAL BEARING
S8701-88-300 RADIAL/DEEP GROOVE BALL BRG ; 0.5"X1.75"X1.092" SINGLE ROW
Single Row Ball Bearing; 1/2" Bore; 1-3/4" Outside Diameter; 5/8" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; Yes Snap Ring; Steel Cage
Part #
BDI #
INVENTORY
Available to order
GENERAL BEARING
NOT AVAILABLE IN US
Single Row Ball Bearing; 5/8" Bore; 1-3/8" Outside Diameter; 7/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #
INVENTORY
Global stock (6.0)