Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
CategoriesBearingsBrandCARTER MFGRoller Diameter - Inch4.5Thread Size1-1/4-12
CARTER MFG
VHRE-450-A V-GROOVE HI-ROLLER ; 4.5" OD X 2" W X 1.25" STUD
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
INVENTORY
Available to order
CARTER MFG
FHR-450-A FLANGED HI ROLLER
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
INVENTORY
Available to order
CARTER MFG
FHRE-450-A FLANGED ECCENTRIC HI ROLLER
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; Flat With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
INVENTORY
Available to order
CARTER MFG
PHRE-450-A CAM FOLLOWER ; 4.5" OD X 2" W X 2.75" STUD
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
INVENTORY
Available to order
CARTER MFG
VHR-450-A V-GROOVE HI-ROLLER ; 4.5" OD X 2." W X 1" STUD
Cam Follower Bearing; 4-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
INVENTORY
Available to order