Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 Items found
CategoriesBearingsBrandCARTER MFGRoller Diameter - Millimeter139.7Thread Size1-1/4-12
CARTER MFG
VHR-550-A V-GROOVE HI-ROLLER ; 5" OD X 2" W X 1" STUD
Cam Follower Bearing; 5-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
INVENTORY
Available to order
CARTER MFG
VHRE-550-A V-GROOVE HI-ROLLER ; 5" OD ECCENTRIC
Cam Follower Bearing; 5-1/2" Roller Diameter; 2" Roller Width; V Groove Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
INVENTORY
Available to order