Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13 Items found
CategoriesBearingsBrandMCGILLRoller Diameter - Inch3.25
MCGILL
CCFE 3 1/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Cam Follower Bearing; 3-1/4" Roller Diameter; 1-3/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
BDI #
INVENTORY
Available to order
MCGILL
CYR 3 1/4 CAM FOLLOWER BEARING ; NON-RETURNABLE 3/4-4 INCH
Cam Follower Bearing; 1" Bore; 3-1/4" Roller Diameter; 1-3/4" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
BDI #
INVENTORY
Available to order
MCGILL
CF 3 1/4 CAM FOLLOWER BEARING ; 3-1/4" RLR DIA 1-3/4" RLR WD
Cam Follower Bearing; 3-1/4" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Part #
BDI #
INVENTORY
Available to order
MCGILL
CF 3 1/4 B CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Cam Follower Bearing; 3-1/4" Roller Diameter; 1-3/4" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; Hex Socket
BDI #
INVENTORY
Available to order
MCGILL
CCF 3 1/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Cam Follower Bearing; 3-1/4" Roller Diameter; 1-3/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
BDI #
INVENTORY
Available to order