SCHEERER BEARING
XLRI-15-J CYL ROLLER BEARING
Cylindrical Roller Bearing; 15" Bore; Straight; 20" Outside Diameter; 2-1/2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
SCHEERER BEARING
10638-RIU CYL RLR BEARING ; 7.375 ID X 10.250 OD X 2.00 WD
Cylindrical Roller Bearing; 7-3/8" Bore; Straight; 10-1/4" Outside Diameter; 2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
SCHEERER BEARING
14051-RNP CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 8.661" Bore; Straight; 15.748" Outside Diameter; 5-1/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
SCHEERER BEARING
RU-5226 CYLDR ROLLER BEARING ; 130MM X 200MM X 52MM
Cylindrical Roller Bearing; 5.118" Bore; Straight; 9.055" Outside Diameter; 3-1/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #