Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
33 Items found
CategoriesBearingsEnclosure2 SealsNumber of Bearings4 (1 Quadruplex Set)
NSK
BSN3072DDUHP2BDT BALL SCREW SUPPORT BRG ; 30MM BOREX72MM ODX76MM W 2-ROW
Precision Ball Bearing; 30MM Bore; 72MM Outside Diameter; 76MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
INVENTORY
Available to order
NSK
BSN2557DDUHP2BDT BALL SCREW SUPPORT BRG ; 25MM BOREX57MM ODX56MM W 2-ROW
Precision Ball Bearing; 25MM Bore; 57MM Outside Diameter; 56MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
INVENTORY
Available to order
NSK
BSN3572DDUHP2BDT BALL SCREW SUPPORT BRG ; 35MM BOREX72MM ODX68MM W 2-ROW
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 68MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
INVENTORY
Available to order
NSK
BSN4075DDUHP2BDT BALL SCREW SUPPORT BRG ; 40MM BOREX75MM ODX68MM W 2-ROW
Precision Ball Bearing; 40MM Bore; 75MM Outside Diameter; 68MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
INVENTORY
Available to order
NSK
BSN4090DDUHP2BDT BALL SCREW SUPPORT BRG ; 40MM BOREX90MM ODX92MM W 2-ROW
Precision Ball Bearing; 40MM Bore; 90MM Outside Diameter; 92MM Width; 2 Seals Enclosure; ABEC 9 | ISO P2 Precision; Steel Ball Material; 4 (1 Quadruplex Set) Bearings; 60 Degree Contact Angle; Plastic Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Quadruplex-Back to Back Mounting Arrangement
INVENTORY
Available to order