RBC BEARINGS
H 60 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-7/8" DIA 1" WIDTH
Cam Follower Bearing; 1-7/8" Roller Diameter; 1" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
BDI #
RBC BEARINGS
RBC 2 1/2 CAM FOLLOWER BEARING ; 2-1/2" ROLLER DIA 1-1/2" ROLLER WIDTH
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
OSBORN LOAD RUNNERS
FFLR-2-1/2-4 LOAD RUNNER ; 2.5" RLR DIA 1-11/16" RLR WD
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-11/16" Roller Width; Flat With Double Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
FTR-2.50-HT TRACK ROLLER ; FLANGED TYPE HIGH TEMPERATURE
Cam Follower Bearing; 2-1/2" Roller Diameter; 1.63" Roller Width; Flat With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #
PCI
PTR-2.75-HT TRACK ROLLER ; PLAIN TYPE HIGH TEMPERATURE
Cam Follower Bearing; 2-3/4" Roller Diameter; 1.63" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
BDI #