DODGE
P36-5M-25 X 1/2 MPB HT SYNCH SPROCKET
Synchronous Pulley; 25MM Belt Width; 5MM Belt Pitch; 5M-25 Belt Style; 36 Teeth; 32.512MM Face Width; Rough Bore; 60.325MM Flange OD; 56.159MM OD; 57.302MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1.125" Max Bore
Part #
BDI #
CONTINENTAL
P36-5M-15X1/2 MPB SPROCKET ; NON-RETURNABLE
15MM Belt Width; 5MM Belt Pitch; 5M-15 HawkPD Belt Style; 36 Teeth; 16.51MM Face Width; Rough Bore; 61.214MM Flange OD; 56.159MM OD; 57.302MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.125" Max Bore
Part #
BDI #
TSUBAKI
365MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 15.875MM Bore; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 36 Teeth; 30.963MM Face Width; Finished Bore; 56.159MM Outside Diameter; 57.302MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
365MT15AF L23SL ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 36 Teeth; 20.65MM Face Width; Locking Sleeve; 56.159MM Outside Diameter; 57.302MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
365MT15AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 36 Teeth; 20.65MM Face Width; Locking Sleeve; 56.159MM Outside Diameter; 57.302MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #