LEESON
1B44SH ; POR QD SHEAVE
1 Groove; 4-3/4" OD; Bushed; A | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; Keyway
Part #
BDI #
LEESON
4C90E ; POR QD SHEAVE
4 Grooves; 9.4" OD; Bushed; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; Keyway
Part #
BDI #
LEESON
1VP44X5/8 ; POR 1VP44X5/8
Variable Speed Pulley; 5/8" Bore; 1 Grooves; 4.15" Outside Diameter; Finished Bore; No Bushing; 3/8" Belt Width Min; 21/32" Belt Width Max; 3L | 4L | A | 5L | B Belt Series; 2.7" Pitch Dia Min; 4.2" Pitch Dia Max; 3/4" Face Wid Min; 3/4" Face Wid Max; Keyway; Manual Turn Adjustmen
Part #
BDI #
LEESON
2BK50X3/4 ; POR CAST IRON SHEAVE FIXED BORE
Transmission Pulley; 3/4" Bore; 2 Grooves; 4-3/4" Outside Diameter; 4L | A | 5L | B Belt Series; Finished Mounting Method; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 4" Pitch Diameter Minimum; 4.4" Pitch Diameter Maximum; Keyway
Part #
BDI #
LEESON
5B36SD ; POR QD SHEAVE
Transmission Pulley; 5 Grooves; 3.95" Outside Diameter; A | B Belt Series; Bushed Mounting Method; SD Bushing Size; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 3.2" Pitch Diameter Minimum; 3.6" Pitch Diameter Maximum; 1/2 To 2 Bushing Bore Range; Keyway
Part #
BDI #