Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
33 Items found
CategoriesBushingsBushing SeriesXT40
MARTIN SPROCKET & GR
MXT40 2 15/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Bushing, Shaft; 2-15/16" Bore; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XT40 Bushing Series; Yes Keyway; XT Bushing
INVENTORY
Available to order
MARTIN SPROCKET & GR
MXT40 3 1/2 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Bushing, Shaft; 3-1/2" Bore; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XT40 Bushing Series; Yes Keyway; XT Bushing
INVENTORY
Available to order
MARTIN SPROCKET & GR
MXT40 2 7/16 MXT SHAFT BUSHING ; MXT TYPE CAST IRON
Bushing, Shaft; 2-7/16" Bore; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XT40 Bushing Series; Yes Keyway; XT Bushing
INVENTORY
Available to order
PCI
XTB40-2.7500-SS TAPERED BUSHING ; XT40 STYLE 2.75" BORE SS
Bushing, Shaft; 2-3/4" Bore; 7-1/8" Outside Diameter; 1.943" Length Thru Bore; XT40 Bushing Series; Keyway; XT Bushing
INVENTORY
Available to order
PCI
XTB40-2.8750-SS TAPERED BUSHING ; XT40 STYLE 2.875" BORE SS
Bushing, Shaft; 2-7/8" Bore; 7-1/8" Outside Diameter; 1.943" Length Thru Bore; XT40 Bushing Series; Keyway; XT Bushing
INVENTORY
Available to order