Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
8 Items found
CategoriesChain DrivesCategoriesMechanical Power TransmissionBrandDIAMOND CHAINChain Size200-3
DIAMOND CHAIN
DMD-200H-3 CT CO LINK P ; D5608
Chain Link; 200-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-200H-3C-10FT ; D3005 RLLR CHAIN ; 10FT/BOX
Roller Chain; 200-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-200HS-3C-10FT RLLR CHAIN ; POR 10FT/BOX
Roller Chain; 200-3 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-200HS-3 CT CO LINK P ; D6967
Chain Link; 200-3 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-200-3 CT CO LINK ; D1081
Chain Link; 200-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2-3/8" Plate Height; Curved; 25/32" Pin Diameter
INVENTORY
Available to order