Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3 Items found
CategoriesChain DrivesCategoriesMechanical Power TransmissionBrandDIAMOND CHAINChain Size20B
DIAMOND CHAIN
RSC-20B-1 DOFF LINK ; D6224 ; 1.25" PITCH 1-STRAND 20B ISO
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.7MM Plate Thickness; Curved; 10.19MM Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
RSC-20B-1R-10FT ; D0156 RLLR CHAIN ; 10FT/BOX
Roller Chain; 20B Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.7MM Plate Thickness; Curved; 10.19MM Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
RSC-20B-1 CT CO LINK ; D6223
Chain Link; 20B Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.7MM Plate Thickness; Curved; 10.19MM Pin Diameter
INVENTORY
Available to order