Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
28 Items found
CategoriesChain DrivesCategoriesMechanical Power TransmissionBrandDIAMOND CHAINChain Size60-2
DIAMOND CHAIN
DMD-60-2 RV CO LINK P ; POR
Chain Link; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-60HT-2R-10FT ; D0271 RLLR CHAIN ; 10FT/BOX
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-60H-2 BSHLK P ; D7141 CONN LINK ; NON RETURNABLE
Chain Link; 60-2 Chain Size; Cottered; 3/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-60-2REH-50FT RLLR CHAIN ; POR 50FT/REEL
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
INVENTORY
Available to order
DIAMOND CHAIN
DMD-60T-2 ROFF LINK P ; D6152
Chain Link; 60-2 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
INVENTORY
Available to order