Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
13 Items found
CategoriesChain DrivesCategoriesMechanical Power TransmissionBrandTSUBAKIChain Size15
TSUBAKI
RS15 RIV 500FT ROLLER CHAIN ; 500FT/REEL
Roller Chain; 15 Chain Size; Riveted; 3/16" Chain Pitch; Miniature Chain Series; 1 Strand; Carbon Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter
INVENTORY
Available to order
TSUBAKI
RS15 RIV RIVETED CHAIN ; 0.188" CHAIN PITCH 10FT/BOX
Roller Chain; 15 Chain Size; Riveted; 3/16" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter
INVENTORY
Available to order
TSUBAKI
15R602POL 2 PITCH OFFSET LINK
Roller Chain; 15 Chain Size; Cottered; 3/16" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter
Part #
INVENTORY
Available to order
TSUBAKI
15CL CHAIN LINK ; 15 ANSI SPRING CLIP 0.188 PITCH
Chain Link; 15 Chain Size; Spring Clip; 3/16" Chain Pitch; Miniature Chain Series; 1 Strand; Carbon Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter
Part #
INVENTORY
Available to order
TSUBAKI
15R60NPCL CP TYPE CONNECTING LINK
Chain Link; 15 Chain Size; Cottered; 3/16" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.098" Roller Diameter; 3/32" Roller Width; 0.024" Plate Thickness; 0.169" Plate Height; Curved; 0.064" Pin Diameter
INVENTORY
Available to order