Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
7 Items found
CategoriesChain DrivesCategoriesMechanical Power TransmissionBrandTSUBAKIChain SizeC2160
TSUBAKI
C2160H-CNV 140P + M/L ROLLER CHAIN ; C2160H-CNV CHAIN CUT AT 140P
Roller Chain; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.87" Plate Height; Straight; 9/16" Pin Diameter
INVENTORY
Available to order
TSUBAKI
C2160H R/L ROLLER LINK
Chain Link; C2160 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.898" Plate Height; Straight; 0.562" Pin Diameter
INVENTORY
Available to order
TSUBAKI
C2160H COT CONVEYING CHAIN ; C2160 4" PITCH COTTERED 10/BOX
Roller Chain; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.87" Plate Height; Straight; 9/16" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
C2160HOL CHAIN LINK ; C2160 CHAIN 4" CHAIN PITCH COTTERED
Chain Link; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.898" Plate Height; Straight; 0.562" Pin Diameter
BDI #
INVENTORY
Available to order
TSUBAKI
C2160H C/L CHAIN CONNECTING LINK ; C2160 CHAIN 4" CHAIN PITCH COTTERED
Chain Link; C2160 Chain Size; Cottered; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.898" Plate Height; Straight; 0.562" Pin Diameter
BDI #
INVENTORY
Available to order